missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Ascentis™ Express PCS-C18 HPLC Column

Catalog No. 01000927
Change view
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
1.5 mm
2.1 mm
3.0 mm
4.6 mm
Length (Metric):
100 mm
150 mm
5 mm
50 mm
Catalog No. Diameter (Metric) Length (Metric)
01000927 4.6 mm 100 mm
01000923 4.6 mm 5 mm
01000924 3.0 mm 5 mm
01000925 2.1 mm 5 mm
01000926 4.6 mm 150 mm
01000928 4.6 mm 50 mm
01000929 3.0 mm 150 mm
01000930 3.0 mm 100 mm
01000931 3.0 mm 50 mm
01000932 2.1 mm 150 mm
01000933 2.1 mm 100 mm
01000934 2.1 mm 50 mm
01000935 1.5 mm 150 mm
01000936 1.5 mm 100 mm
01000937 1.5 mm 50 mm
15 options

Catalog No. 01000927

Supplier: MilliporeSigma 50647U

Only null left

Ascentis™ Express PCS-C18 columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions.

These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.

  • The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
  • This column also provides orthogonal selectivity to other small molecule chemistries.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 2.7 μm
Pore Size 90 Å
Phase Positively Charged Surface (PCS)
Material Stainless Steel
Type HPLC Column
Technique HPLC