missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Ascentis™ Express PCS-C18 HPLC Column

Catalog No. 01000923
Change view
Click to view available options
Diameter (Metric):
1.5 mm
2.1 mm
3.0 mm
4.6 mm
Length (Metric):
5 mm
50 mm
100 mm
150 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01000923 4.6 mm 5 mm
01000924 3.0 mm 5 mm
01000925 2.1 mm 5 mm
01000926 4.6 mm 150 mm
01000927 4.6 mm 100 mm
01000928 4.6 mm 50 mm
01000929 3.0 mm 150 mm
01000930 3.0 mm 100 mm
01000931 3.0 mm 50 mm
01000932 2.1 mm 150 mm
01000933 2.1 mm 100 mm
01000934 2.1 mm 50 mm
01000935 1.5 mm 150 mm
01000936 1.5 mm 100 mm
01000937 1.5 mm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 01000923 Supplier MilliporeSigma Supplier No. 50652U
Only null left

Ascentis™ Express PCS-C18 columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions.

These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.

  • The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
  • This column also provides orthogonal selectivity to other small molecule chemistries.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 mm
Particle Size 2.7 μm
Pore Size 90 Å
Phase Positively Charged Surface (PCS)
Material Stainless Steel
Type HPLC Column
Technique HPLC