missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 UHPLC Column, 2 μm Particle Size
The Ascentis™ Express 2 μm OH5 stationary phase is a highly polar ligand that possesses 5 hydroxyl groups tethered to the silica via novel proprietary linkage chemistry.
Supplier: MilliporeSigma™ Supelco™ 50968U
Description
The Ascentis™ Express 2 μm OH5 stationary phase is a high performance material that provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.Specifications
| 3 mm | |
| 2 μm | |
| Hydroxy, Penta- | |
| Hydroxy, Penta- Phase/Fused-Core Particle Platform | |
| Reversed Phase | |
| Fused-Core UHPLC |
| 15 cm | |
| 90 Å | |
| Ascentis | |
| Yes | |
| LC-MS Column |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC