missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express F5 HPLC Column, 5 μm Particle Size

Catalog No. 111008356
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111008356 2 cm 2.1 mm
111008357 3 cm 2.1 mm
111007833 5 cm 2.1 mm
111007618 7.5 cm 2.1 mm
111007540 10 cm 2.1 mm
111007108 15 cm 2.1 mm
111006797 25 cm 2.1 mm
111008358 3 cm 3 mm
111007834 5 cm 3 mm
111007619 7.5 cm 3 mm
111007541 10 cm 3 mm
111007109 15 cm 3 mm
111006798 25 cm 3 mm
111008359 3 cm 4.6 mm
111007835 5 cm 4.6 mm
111007620 7.5 cm 4.6 mm
111007542 10 cm 4.6 mm
111007110 15 cm 4.6 mm
111016275 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 111008356 Supplier MilliporeSigma™ Supelco™ Supplier No. 50603U

Ascentis™ Express 5 μm F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Ascentis™ Express 5 μm F5 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The bonded, endcapped, dimethylpentafluorophenyl-propylsilane stationary phase of Ascentis™ Express 5 μm F5 provides a stable, reversed-phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming π-π and mildly steric interactions, F5 phases also retain compounds by polar interactions. As a result of having both polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 5 μm
pH 1 to 9
Pore Size 90 Å
Stationary Phase PFP (Pentafluorophenyl)
Product Line Ascentis
Matrix PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.