missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express F5 HPLC Column, 2.7 μm Particle Size

Catalog No. 111006895
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111006895 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111006895 Supplier MilliporeSigma™ Supelco™ Supplier No. 53579U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ascentis™ Express F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

The pentafluorophenylpropyl stationary phase of Ascentis™ Express F5 provides a stable reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 2.7 μm
pH 1 to 9
Pore Size 90 Å
Stationary Phase PFP (Pentafluorophenyl)
Product Line Ascentis
Matrix PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC