missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express ES-Cyano HPLC Column, 2.7 μm Particle Size

Catalog No. 111007969
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Catalog No. Length (Metric) Diameter (Metric)
111007969 3 cm 2.1 mm
111007972 2 cm 2.1 mm
111007498 5 cm 2.1 mm
111007327 7.5 cm 2.1 mm
111007160 10 cm 2.1 mm
111006892 15 cm 2.1 mm
111007970 3 cm 3 mm
111007499 5 cm 3 mm
111007328 7.5 cm 3 mm
111007161 10 cm 3 mm
111006893 15 cm 3 mm
111007971 3 cm 4.6 mm
111007500 5 cm 4.6 mm
111016073 7.5 cm 4.6 mm
111007162 10 cm 4.6 mm
111006894 15 cm 4.6 mm
16 options

Catalog No. 111007969

Supplier: MilliporeSigma™ Supelco™ 53468U

Only null left

The sterically protected, extensively endcapped diisopropyl-cyanopropylsilane stationary phase of Ascentis™ Express ES-Cyano provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds

Ascentis™ Express ES-Cyano HPLC column is a high-speed, high-performance liquid chromatography column based on 90 Å Fused-Core™ particles. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5-micron thick porous shell and the small overall particle size of 2.7-microns.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 3 cm
Particle Size 2.7 μm
Pore Size 90 Å
Stationary Phase Diisopropyl-Cyanopropylsilane
Product Line Ascentis
Matrix Diisopropyl-Cyanopropylsilane Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.