missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express ES-Cyano HPLC Column, 2.7 μm Particle Size
The sterically protected, extensively endcapped diisopropyl-cyanopropylsilane stationary phase of Ascentis™ Express ES-Cyano provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds
Supplier: MilliporeSigma™ Supelco™ 53483U
Description
Ascentis™ Express ES-Cyano HPLC column is a high-speed, high-performance liquid chromatography column based on 90 Å Fused-Core™ particles. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5-micron thick porous shell and the small overall particle size of 2.7-microns.Specifications
| 3 mm | |
| 2.7 μm | |
| Diisopropyl-Cyanopropylsilane | |
| Diisopropyl-Cyanopropylsilane Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 15 cm | |
| 90 Å | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.