missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 UHPLC Column, 2 μm Particle Size
Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures.
Supplier: MilliporeSigma™ Supelco™ 50811U
Specifications
| 2.1 mm | |
| 2 μm | |
| 90 Å | |
| Ascentis | |
| Yes | |
| Fused-Core UHPLC |
| 5 cm | |
| 2 to 9 | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Fused-Core Particle Platform | |
| Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC