missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 PCP HPLC Columns, 2.7 μm Particle Size
Ascentis™ Express C18 PCP columns have bonded phase that is pre-conditioned with phosphoric acid.
$1514.85 - $1664.22
Specifications
| Diameter (Metric) | 4.6 mm |
|---|---|
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Stationary Phase | C18 (octadecyl) |
Specifications
| 4.6 mm | |
| 2 to 9 | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 2.7 μm | |
| 90 Å | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.