missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 Micron Capillary HPLC Column, 2.7 μm Particle Size
Description
- Stationary Phase: C18 (octadecyl)
- Particle Technology: Fused-Core, superficially porous particle
- Pore Size: 90 Å
- Separation Technique: Reversed phase
- pH Range: 2 to 9
- Surface Area: 135 m²/g
- Housing Material: PEEK with stainless steel end fittings
- Recommended Applications: HPLC, LC/MS, UHPLC-MS, UHPLC, food and beverages
- Additional Specifications: Endcapped, <5 ppm metals, USP code L1
Specifications
Specifications
| Diameter (Metric) | 500 μm |
| Length (Metric) | 5 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Ascentis |
| Matrix | C18 (octadecyl) Phase/Fused-Core Particle Platform |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC