missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C18 HPLC Column, 5 μm Particle Size

Catalog No. 111008348
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111008348 2 cm 2.1 mm
111008349 3 cm 2.1 mm
111007827 5 cm 2.1 mm
111007612 7.5 cm 2.1 mm
111007534 10 cm 2.1 mm
111007103 15 cm 2.1 mm
111006791 25 cm 2.1 mm
111008350 3 cm 3 mm
111007828 5 cm 3 mm
111007613 7.5 cm 3 mm
111007535 10 cm 3 mm
111007104 15 cm 3 mm
111006792 25 cm 3 mm
111008351 3 cm 4.6 mm
111007829 5 cm 4.6 mm
111007614 7.5 cm 4.6 mm
111007536 10 cm 4.6 mm
111007105 15 cm 4.6 mm
111006793 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 111008348 Supplier MilliporeSigma™ Supelco™ Supplier No. 50507U

Ascentis™ Express 5 μm C18 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design.

Ascentis™ Express C18 columns contain Fused-Core™ particles that provide a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5-micron thick porous shell and the highly uniform overall particle size of 5-microns. The densely bonded, extensively endcapped dimethyloctadecyl stationary phase of Ascentis™ Express 5 μm C18 provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 5 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase C18 (octadecyl)
Product Line Ascentis
Matrix C18 (octadecyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.