missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C18 HPLC Column, 2.7 μm Particle Size

Catalog No. p-7189854
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
10 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007736 5 cm 1 mm
111007975 2 cm 2.1 mm
111007976 3 cm 2.1 mm
111007502 5 cm 2.1 mm
111005371 7.5 cm 2.1 mm
111007163 10 cm 2.1 mm
111006897 15 cm 2.1 mm
111007977 3 cm 3 mm
111007501 5 cm 3 mm
111020712 10 cm 3 mm
111020722 7.5 cm 3 mm
111006896 15 cm 3 mm
111007978 3 cm 4.6 mm
111007503 5 cm 4.6 mm
111007329 7.5 cm 4.6 mm
111007164 10 cm 4.6 mm
111016242 15 cm 4.6 mm
111005782 15 cm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 111007736 Supplier MilliporeSigma™ Supelco™ Supplier No. 582711U
Only null left

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures.

  • The combination of high efficiency and low back pressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.

Specifications

Column Format Analytical Column
Diameter (Metric) 1 mm
Length (Metric) 5 cm
Max. Pressure 600 bar(9000 psi)
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Temperature 60°C
USP Type USP L1
Stationary Phase C18 (octadecyl)
Product Line Ascentis
Matrix C18 (octadecyl) Phase/Fused-Core Particle Platform
Packing Material Fused-Core particle platform superficially porous particle
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type HPLC/UHPLC Column
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.