missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 HPLC Column, 2.7 μm Particle Size
Description
- The combination of high efficiency and low back pressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 cm |
| Max. Pressure | 600 bar(9000 psi) |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Temperature | 60°C |
| USP Type | USP L1 |
| Stationary Phase | C18 (octadecyl) |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.