missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express Biphenyl Column, 2.7 μm Particle Size

Catalog No. 111007988
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007988 3 cm 2.1 mm
111007985 2 cm 2.1 mm
111007546 5 cm 2.1 mm
111007435 7.5 cm 2.1 mm
111007396 10 cm 2.1 mm
111007119 15 cm 2.1 mm
111007986 2 cm 3 mm
111007989 3 cm 3 mm
111007547 5 cm 3 mm
111007436 7.5 cm 3 mm
111007397 10 cm 3 mm
111007120 15 cm 3 mm
111007987 2 cm 4.6 mm
111007990 3 cm 4.6 mm
111007548 5 cm 4.6 mm
111007437 7.5 cm 4.6 mm
111007398 10 cm 4.6 mm
111007121 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 111007988 Supplier MilliporeSigma™ Supelco™ Supplier No. 64054U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Ascentis™ Express biphenyl phase chemistry offers alternative selectivity for pharmaceutical analytes and drug metabolites that are not well retained or difficult to resolve on traditional alkyl (C18) and phenyl bonded phases.

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures. The combination of high efficiency and low back pressure benefits UHPLC users, as well as conventional HPLC users.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 3 cm
Particle Size 2.7 μm
Pore Size 90 Å
Stationary Phase Biphenyl
Product Line Ascentis
Matrix Biphenyl Phase/Particle Platform (Fused-Core)
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel Hardware
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC