missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express Biphenyl Column, 2.7 μm Particle Size
The Ascentis™ Express biphenyl phase chemistry offers alternative selectivity for pharmaceutical analytes and drug metabolites that are not well retained or difficult to resolve on traditional alkyl (C18) and phenyl bonded phases.
Supplier: MilliporeSigma™ Supelco™ 64066U
Description
Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures. The combination of high efficiency and low back pressure benefits UHPLC users, as well as conventional HPLC users.Specifications
| 3 mm | |
| 2.7 μm | |
| 90 Å | |
| Ascentis | |
| Yes | |
| Stainless Steel Hardware |
| 10 cm | |
| 1.5 to 9 | |
| Biphenyl | |
| Biphenyl Phase/Particle Platform (Fused-Core) | |
| Reversed Phase | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC