missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å Biphenyl HPLC Column, 2 μm Particle Size
Ascentis™ Express 90 Å Biphenyl columns can be used for basic, acidic, or neutral compounds with alternate selectivity from C18 and is especially useful for separating peaks that elute early on C18 and other phenyl phases.
Supplier: MilliporeSigma™ Supelco™ 584601U
Description
Ascentis™ Express 90 Å Biphenyl is a high-speed, high-performance liquid chromatography column based on a superficially porous Fused-Core™ particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The bonded, densely endcapped, dimethyl-biphenyl stationary phase provides a stable, reversed phase packing with enhanced pi-pi and mild steric interactions due to the two sequential phenyl groups bonded to the base silica.Specifications
| 2.1 mm | |
| 2 μm | |
| 90 Å | |
| Biphenyl (Dimethylbiphenyl) Bonding | |
| Biphenyl (Dimethylbiphenyl) Bonding Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 10 cm | |
| 2 to 9 | |
| 120 m2/g | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.