missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å Biphenyl Guard Cartridge, 5 μm Particle Size
Description
Ascentis™ Express 90 Å Biphenyl is a high-speed, high-performance liquid chromatography column based on a superficially porous Fused-Core™ particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The bonded, densely endcapped, dimethyl-biphenyl stationary phase provides a stable, reversed phase packing with enhanced pi-pi and mild steric interactions due to the two sequential phenyl groups bonded to the base silica.
Specifications
Specifications
| Quantity | 3/Pk. |
| pH | 2 to 9 |
| Particle Size | 5 μm |
| Length (Metric) | 5 cm |
| Pore Size | 90 Å |
| Surface Area | 90 m2/g |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.