missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 HPLC Column, 2 μm Particle Size

Catalog No. 111022250
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111022250 3 mm
111022227 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111022250 Supplier MilliporeSigma™ Supelco™ Supplier No. 577162U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ascentis™ Express AQ-C18 is a high-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design. AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds.

  • The particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • Exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm
  • AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
  • Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
  • The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
  • Can be used for basic, acidic, and neutral compounds

Specifications

Diameter (Metric) 3 mm
Length (Metric) 0.5 cm
Particle Size 2 μm
pH 2 to 9
Pore Size 90 Å
Quantity 3 Pk.
Surface Area 120 m2/g
USP Type L1
Stationary Phase AQ-C18
Product Line Ascentis
Matrix AQ-C18 Phase/Fused-Core™ Silica Particle Platform
Carbon Load 6.5%
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC