missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 HPLC Column, 2 μm Particle Size
Description
- The particle provides a thin porous shell of high-purity silica surrounding a solid silica core
- Exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm
- AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
- Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
- The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
- Can be used for basic, acidic, and neutral compounds
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 25 cm |
| Particle Size | 2 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Surface Area | 120 m2/g |
| USP Type | L1 |
| Stationary Phase | AQ-C18 |
| Product Line | Ascentis |
| Matrix | AQ-C18 Phase/Fused-Core™ Silica Particle Platform |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC