missing translation for 'onlineSavingsMsg'
Learn More

Ascentis™ Express 90 Å AQ-C18, 5.0 μm HPLC Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022321
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111022321 4.6 mm
111022319 2.1 mm
111022320 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111022321 Supplier Merck Emd Millipore Supplier No. 584584U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The target analytes include acids, bases, and polar analytes.

  • High-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design.
  • The particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the small overall particle size of 5 μm.
  • The AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting.
  • This resistance to dewetting allows the users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases.
  • The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations.
  • The AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds.

Specifications

Quantity 3/Pk.
pH 2 to 9
Particle Size 5 μm
Length (Metric) 0.5 cm
Pore Size 90 Å pore size
Surface Area 90 m2/g
Diameter (Metric) Inner 4.6 mm
For Use With (Equipment) L1 Per USP
Stationary Phase AQ-C18, polar modified bonding
Endcapped Endcapped
Matrix Fused-Core™ silica particle platform
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC, Fused-Core is a registered trademark of Advanced Materials Technology, Inc.