missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Ascentis™ Express 120 Å C18 pH+ (2.7 μm) HPLC Column

Catalog No. 01257681
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01257681 10 cm
01257680 5 cm
01257675 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01257681 Supplier MilliporeSigma™ Supplier No. 70016U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The HPLC Column contains 1 Pk.

  • Ascentis™ Express 120Å C18 pH+ is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high-throughput applications.
  • The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
  • Ascentis™ Express 120Å C18 pH+ has a surface modification that leads to alkaline resistance, which provides a stable, reversed-phase packing that can be used for separations run under high pH mobile phase conditions.
  • It is particularly useful for improving peak shape and load tolerance of basic compounds at elevated pH, without detrimental effects to acids or neutrals.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 2.7 μm
Pore Size 120 Å
Stationary Phase C18 (octadecyl, RP18, dimethyloctadecylsilane)
Product Line Ascentis
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column