missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Ascentis™ Express 120 Å C18 pH+ (2.7 μm) HPLC Column
Description
- Ascentis™ Express 120Å C18 pH+ is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high-throughput applications.
- The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
- Ascentis™ Express 120Å C18 pH+ has a surface modification that leads to alkaline resistance, which provides a stable, reversed-phase packing that can be used for separations run under high pH mobile phase conditions.
- It is particularly useful for improving peak shape and load tolerance of basic compounds at elevated pH, without detrimental effects to acids or neutrals.
Specifications
Specifications
| Diameter (Metric) | 1.5 mm |
| Length (Metric) | 15 cm |
| Particle Size | 2.7 μm |
| Pore Size | 120 Å |
| Stationary Phase | C18 (RP18, ODS, Octadecyl, Dimethyloctadecylsilane) |
| Product Line | Ascentis |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
| Product Type | HPLC Column |