missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Ascentis™ Express 120 Å C18 pH+ (2.7 μm) HPLC Column

Catalog No. 01257667
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01257667 15 cm
01257662 5 cm
01257663 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01257667 Supplier MilliporeSigma™ Supplier No. 70020U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The HPLC Column contains 1 Pk.

  • Ascentis™ Express 120Å C18 pH+ is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high-throughput applications.
  • The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
  • Ascentis™ Express 120Å C18 pH+ has a surface modification that leads to alkaline resistance, which provides a stable, reversed-phase packing that can be used for separations run under high pH mobile phase conditions.
  • It is particularly useful for improving peak shape and load tolerance of basic compounds at elevated pH, without detrimental effects to acids or neutrals.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 2.7 μm
Pore Size 120 Å
Stationary Phase C18 (dimethyloctadecylsilane)
Product Line Ascentis
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column