missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ C8 HPLC Column, 5 μm Particle Size
The Ascentis™ C8 is a highly reproducible column with excellent selectivity towards polar compounds. The phase excels in highly aqueous mobile phases as well as high organic mobile phases.
$1420.00 - $6740.00
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 2 to 8 |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| Stationary Phase | C8 (Octyl) |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111007313
|
MilliporeSigma™ Supelco™
581424U |
15 cm | 4.6 mm |
Each for $1,420.00
|
|
||||
|
111007201
|
MilliporeSigma™ Supelco™
581425U |
25 cm | 4.6 mm |
Each for $1,440.00
|
|
||||
|
111005754
|
MilliporeSigma™ Supelco™
581442U |
25 cm | 21.2 mm |
Each for $6,740.00
|
|
||||
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.Specifications
| 5 μm | |
| 100 Å | |
| C8 (Octyl) | |
| C8 (Octyl) Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 2 to 8 | |
| 450 m2/g | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC