missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ C18 Supelguard™ Guard Cartridge, 5 μm Particle Size

Catalog No. 111009338
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009338 3 mm
111009336 2.1 mm
111009337 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111009338 Supplier MilliporeSigma™ Supelco™ Supplier No. 581374U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ascentis™ C18 is an extremely stable and reliable HPLC column that gives symmetric peak shape and excellent retention even for difficult compounds.

The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

Specifications

Quantity 2/Pk.
pH 2 to 8
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 100 Å
Surface Area 450 m2/g
Type Fused-Core HPLC Guard Cartridge
Diameter (Metric) Inner 3 mm
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line Ascentis Supelguard
Show More Show Less

Ascentis and Supelguard are trademarks of Sigma-Aldrich Co. LLC