missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ C18 Supelguard™ Guard Cartridge, 3 μm Particle Size
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.
Specifications
Specifications
| Quantity | 2/Pk. |
| pH | 2 to 8 |
| Particle Size | 3 μm |
| Length (Metric) | 2 cm |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| Type | Fused-Core HPLC Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Show More |
Ascentis and Supelguard are trademarks of Sigma-Aldrich Co. LLC