missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ C18 HPLC Column, 5 μm Particle Size
Ascentis™ C18 is an extremely stable and reliable HPLC column that gives symmetric peak shape and excellent retention even for difficult compounds.
Supplier: MilliporeSigma™ Supelco™ 581305U
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.Specifications
| 2.1 mm | |
| 5 μm | |
| 100 Å | |
| C18 (octadecyl) | |
| C18 (octadecyl) Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 25 cm | |
| 2 to 8 | |
| 450 m2/g | |
| Ascentis | |
| Yes | |
| Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC