missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped
Achieve quick and accurate fluid dispensing for all applications
$343.47 - $1153.03
Specifications
| Accuracy | ±2.00% |
|---|---|
| Aspirator Plug | Yes |
| Autoclavable | Not Autoclavable |
| Calibrated | Yes |
| Calibration | To Deliver |
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Price | Quantity | |||
|
03-395-192
|
Cole-Parmer™ Essentials
1300212 |
1 mL | 0.01 mL | Yellow |
Case of 500 Each for $511.20
|
|
|||
|
03-395-193
|
Cole-Parmer™ Essentials
1300214 |
1 mL | 0.1 mL | Red |
Case of 500 Each for $502.30
|
|
|||
|
03-395-194
|
Cole-Parmer™ Essentials
1300215 |
2 mL | 0.01 mL | White |
Case of 500 Each for $669.70
|
|
|||
|
03-395-195
|
Cole-Parmer™ Essentials
1300216 |
5 mL | 0.1 mL | Blue |
Case of 200 Each for $358.70
|
|
|||
|
03-395-196
|
Cole-Parmer™ Essentials
1300217 |
10 mL | 0.1 mL | Orange |
Case of 200 Each for $343.47
|
|
|||
|
03-395-197
|
Cole-Parmer™ Essentials
1300219 |
25 mL | 0.2 mL | Green |
Case of 150 Each for $566.17
|
|
|||
|
03-395-198
|
Cole-Parmer™ Essentials
1300220 |
50 mL | 0.5 mL | Purple |
Case of 100 Each for $1,153.03
|
|
|||
Description
- Each pipette has color-coded 'to deliver' (TD) rings for easy identification
- Bi-directional graduations on the pipettes provide added applicability
- Graduations show volume removed or remaining, on all pipettes larger than 1ml
- Gamma sterilized
- Designed for quick and accurate fluid dispensing
Specifications
| ±2.00% | |
| Not Autoclavable | |
| To Deliver | |
| Sterile | |
| Yes | |
| Serological Pipet |
| Yes | |
| Yes | |
| Polystyrene | |
| Tissue culture | |
| Individually Wrapped | |
| Reusable |
warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.