missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped

Achieve quick and accurate fluid dispensing for all applications

Supplier:  Cole-Parmer™ Essentials 1300212

 View more versions of this product

Catalog No. 03-395-192

Only null left
Explore available promotions

Description

Description

  • Each pipette has color-coded 'to deliver' (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining, on all pipettes larger than 1ml
  • Gamma sterilized
  • Designed for quick and accurate fluid dispensing
These serological pipettes are made from transparent bio-compatible polystyrene (PS). Unique filter plug eliminates lint fibres and ensures the plug stays in place to prevent overfilling. Each lot is tested for endotoxins and cytotoxicity, and guaranteed non-haemolytic-ideal for tissue culture applications. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Generous negative graduations provide additional pipetting volume. The individually wrapped pipettes are supplied in a fiber-free paper/plastic combination that is easy to open. The dispenser box allows you to remove pipettes without opening the top. Universal stacking design requires less laboratory space and each box is color-coded for quick recognition.
Specifications

Specifications

±2.00%
Not Autoclavable
To Deliver
Sterile
Yes
500
Yellow
30.48 cm
Reusable
Yes
Yes
Polystyrene
Tissue culture
0.01 mL
Individually Wrapped
1 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.