missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped
Achieve quick and accurate fluid dispensing for all applications
Supplier: Cole-Parmer™ Essentials 1300220
Description
- Each pipette has color-coded 'to deliver' (TD) rings for easy identification
- Bi-directional graduations on the pipettes provide added applicability
- Graduations show volume removed or remaining, on all pipettes larger than 1ml
- Gamma sterilized
- Designed for quick and accurate fluid dispensing
Specifications
| ±2.00% | |
| Not Autoclavable | |
| To Deliver | |
| Sterile | |
| Yes | |
| 100 | |
| Purple | |
| 40.64 cm | |
| Reusable |
| Yes | |
| Yes | |
| Polystyrene | |
| Tissue culture | |
| 0.5 mL | |
| Individually Wrapped | |
| 50 mL | |
| Serological Pipet |
warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.