missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AQUASIL™ C18 HPLC Columns

Catalog No. p-3137002
Change view
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
77503103030 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 77503103030 Supplier Thermo Scientific™ Supplier No. 77503103030
Only null left

Greater retention than C18 for polar molecules

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Order Info

Other column dimensions are also available. Please call your Customer Service Representative for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less