missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ C18 Guard Cartridges
Description
Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phases
Specifications
Specifications
| Carbon Load | 12% |
| pH | 2 to 8 |
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Surface Area | 310 m2/g |
| Diameter (Metric) | 2.1 mm |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| USP Type | L1 |