missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 Guard Cartridges

Catalog No. 77505014001
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Particle Size
77505014001 4 mm 10 mm 5 μm
77503012101 2.1 mm 10 mm 3 μm
77503013001 3 mm 10 mm 3 μm
77503014001 4 mm 10 mm 3 μm
77505012101 2.1 mm 10 mm 5 μm
77505013001 3 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 77505014001 Supplier Thermo Scientific™ Supplier No. 77505014001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in limited dimensions. Please contact Customer Service for more details.

Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases

Specifications

Carbon Load 12%
pH 2 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Surface Area 310 m2/g
Diameter (Metric) 4 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L1