missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ 3μm C18 HPLC Columns

Catalog No. 77503052130
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
77503052130 50 mm 2.1 mm
77503102130 100 mm 2.1 mm
77503104630 100 mm 4.6 mm
77503152130 150 mm 2.1 mm
77503154630 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 77503052130 Supplier Thermo Scientific™ Supplier No. 77503052130

Available in limited dimensions. Please contact Customer Service for more details.

Thermo ScientificTM AquasilTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Ordering Information:

Other column dimensions are also available. Please call your Customer Service Representative for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less