missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ FLEXPAK Anti-static Flat Bags
Clear and clean polyethylene bags with a 4 mil thickness.
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | Level 200 Clean |
| Color | Clear |
| Material | Polyethylene |
| Thickness (English) | 4 mil |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
|
17020292
|
KNF™ FLEXPAK
020507170 |
4 x 6 in. | 10.2 cm | 15.2 cm |
N/A
|
N/A | |||
|
17020293
|
KNF™ FLEXPAK
020507172 |
5 x 3 in. | 12.7 cm | 7.6 cm |
N/A
|
N/A | |||
|
17020294
|
KNF™ FLEXPAK
020507174 |
7 x 5 in. | 17.8 cm | 12.7 cm |
N/A
|
N/A | |||
|
17020296
|
KNF™ FLEXPAK
020507175 |
8 x 6 in. | 20.3 cm | 15.2 cm |
N/A
|
N/A | |||
|
17020284
|
KNF™ FLEXPAK
020507178 |
10 x 8 in. | 25.4 cm | 20.3 cm |
N/A
|
N/A | |||
|
17020286
|
KNF™ FLEXPAK
020507179 |
12 x 8 in. | 30.5 cm | 20.3 cm |
N/A
|
N/A | |||
|
17020285
|
KNF™ FLEXPAK
020507181 |
12 x 10 in. | 30.5 cm | 25.4 cm |
N/A
|
N/A | |||
|
17020287
|
KNF™ FLEXPAK
020507183 |
15 x 12 in. | 38.1 cm | 30.5 cm |
N/A
|
N/A | |||
|
17020288
|
KNF™ FLEXPAK
020507188 |
18 x 12 in. | 45.7 cm | 30.5 cm |
N/A
|
N/A | |||
|
17020289
|
KNF™ FLEXPAK
020507196 |
20 x 20 in. | 50.8 cm | 50.8 cm |
N/A
|
N/A | |||
|
17020290
|
KNF™ FLEXPAK
020507198 |
24 x 18 in. | 61 cm | 45.7 cm |
N/A
|
N/A | |||
|
17020291
|
KNF™ FLEXPAK
020507247 |
36 x 24 in. | 91.4 cm | 61 cm |
N/A
|
N/A | |||
|
17020295
|
KNF™ FLEXPAK
020507529 |
72 x 72 in. | 182.9 cm | 182.9 cm |
N/A
|
N/A | |||
Description
- Clear, anti-static plastic
- Flat bottom
Specifications
| Not Autoclavable | |
| Clear | |
| 4 mil |
| Level 200 Clean | |
| Polyethylene | |
| 0.1016 mm |