missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Anti-static Flat Bags

Catalog No. 17020296
Encompass
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 3 in.
7 x 5 in.
8 x 6 in.
10 x 8 in.
12 x 8 in.
12 x 10 in.
15 x 12 in.
18 x 12 in.
20 x 20 in.
24 x 18 in.
36 x 24 in.
72 x 72 in.
Length (Metric):
10.2 cm
12.7 cm
17.8 cm
20.3 cm
25.4 cm
30.5 cm
38.1 cm
45.7 cm
50.8 cm
61 cm
91.4 cm
182.9 cm
Width (Metric):
7.6 cm
12.7 cm
15.2 cm
20.3 cm
25.4 cm
30.5 cm
45.7 cm
50.8 cm
61 cm
182.9 cm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (Metric) Width (Metric)
17020296 8 x 6 in. 20.3 cm 15.2 cm
17020292 4 x 6 in. 10.2 cm 15.2 cm
17020293 5 x 3 in. 12.7 cm 7.6 cm
17020294 7 x 5 in. 17.8 cm 12.7 cm
17020284 10 x 8 in. 25.4 cm 20.3 cm
17020286 12 x 8 in. 30.5 cm 20.3 cm
17020285 12 x 10 in. 30.5 cm 25.4 cm
17020287 15 x 12 in. 38.1 cm 30.5 cm
17020288 18 x 12 in. 45.7 cm 30.5 cm
17020289 20 x 20 in. 50.8 cm 50.8 cm
17020290 24 x 18 in. 61 cm 45.7 cm
17020291 36 x 24 in. 91.4 cm 61 cm
17020295 72 x 72 in. 182.9 cm 182.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17020296 Supplier KNF™ FLEXPAK Supplier No. 020507175

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear and clean polyethylene bags with a 4 mil thickness.

  • Clear, anti-static plastic
  • Flat bottom

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Level 200 Clean
Color Clear
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 8 x 6 in.
Length (Metric) 20.3 cm
Width (Metric) 15.2 cm
Thickness (Metric) 0.1016 mm