missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-300 Clean Nitrile Gloves
Non-sterile, clean nitrile gloves are compatible with Class 100 (ISO 5) controlled environments. Disposable gloves offer three times the puncture and tear resistance of standard latex gloves.
Supplier: Ansell 9330000M
Description
- Clean nitrile glove
- Compatible with Class 100 (ISO 5)/Grade A Cleanroom Environments
- Chemical splash protection
- Resists punctures and tears
- Silicone-free for product protection
- Recommended for Biotechnology Manufacturing industries
Specifications
| ASTM D6319, FDA 21 CFR 177.2600, ISO 13485, ISO 14001 | |
| Class 100 (ISO 5) | |
| Partially Textured | |
| 0.16 mm | |
| Yes | |
| 5.1 mil | |
| Medium | |
| 6.3 mil | |
| ISO 9001:2015 | |
| TouchNTuff™ 93-300 | |
| 30 cm |
| Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, EN421:2010 | |
| Green | |
| 6.3 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.13 mm | |
| Non-sterile | |
| 0.16 mm | |
| 556080 | |
| 11.8 in. |