missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-300 Clean Nitrile Gloves
GREENER_CHOICE

Catalog No. p-4817249
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Catalog No. Size
19823522 Small
19823523 Medium
19823524 Large
19823525 X-Large
4 options

Catalog No. 19823522

Supplier: Ansell 9330000S

Only null left

Non-sterile, clean nitrile gloves are compatible with Class 100 (ISO 5) controlled environments. Disposable gloves offer three times the puncture and tear resistance of standard latex gloves.

  • Clean nitrile glove
  • Compatible with Class 100 (ISO 5)/Grade A Cleanroom Environments
  • Chemical splash protection
  • Resists punctures and tears
  • Silicone-free for product protection
  • Recommended for Biotechnology Manufacturing industries

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177.2600, ISO 13485, ISO 14001
Certifications/Compliance (Europe) Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, EN421:2010
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size Small
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 556079
Series TouchNTuff™ 93-300
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less