missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ AFFINITY™ Neoprene Gloves

Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.

$265.48 - $303.01

Specifications

Certifications/Compliance ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 1.5
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-151-205
View Documents
Ansell
ASL3770
X-Small
Case of 1000 Each for $303.01
Only null left
 
19-151-206
View Documents
Ansell
3771
Small
Case of 1000 Each for $293.22
Only null left
 
19-151-207
View Documents
Ansell
3772
Medium
Case of 1000 Each for $265.48
Only null left
 
19-151-208
View Documents
Ansell
3773
Large
Case of 1000 Each for $293.22
Only null left
 
19-151-209
View Documents
Ansell
ASL3774
X-Large
Case of 1000 Each for $292.42
Only null left
 
Description

Description

Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.

  • Comfortable and durable neoprene synthetic formulation
  • Polymer coated for easy donning
  • Textured fingertips for improved grip
  • Powder free, latex-free
  • Tear and puncture resistant
  • Tested for use with chemotherapy drugs
  • Ideal for sustained, high-risk examination procedures
Specifications

Specifications

ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002
Yes
1.5
Single-use
6.3 mil
No
Neoprene
0.13 mm
6.3 mil
MICRO-TOUCH™ AFFINITY™
24 cm
EN 455 Part 1, EN 455 Part 3
Healthcare
Green
Partially Textured
0.16 mm
Yes
5.1 mil
Powder Free
0.16 mm
9.4 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'