missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ AFFINITY™ Neoprene Gloves
Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.
Supplier: Ansell 3773
Description
Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.
- Comfortable and durable neoprene synthetic formulation
- Polymer coated for easy donning
- Textured fingertips for improved grip
- Powder free, latex-free
- Tear and puncture resistant
- Tested for use with chemotherapy drugs
- Ideal for sustained, high-risk examination procedures
Specifications
| ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002 | |
| Yes | |
| 1.5 | |
| Single-use | |
| 6.3 mil | |
| No | |
| Neoprene | |
| 0.13 mm | |
| Large | |
| 0.16 mm | |
| MICRO-TOUCH™ AFFINITY™ | |
| 24 cm |
| EN 455 Part 1, EN 455 Part 3 | |
| Healthcare | |
| Green | |
| Partially Textured | |
| 0.16 mm | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| 6.3 mil | |
| 3773 | |
| 9.4 in. |