missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICRO-TOUCH™ AFFINITY™ Neoprene Gloves
Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.
Supplier: Ansell 3771
Description
Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.
- Comfortable and durable neoprene synthetic formulation
- Polymer coated for easy donning
- Textured fingertips for improved grip
- Powder free, latex-free
- Tear and puncture resistant
- Tested for use with chemotherapy drugs
- Ideal for sustained, high-risk examination procedures
Specifications
ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002 | |
Yes | |
1.5 | |
Single-use | |
6.3 mil | |
No | |
Neoprene | |
0.13 mm | |
Small | |
0.16 mm | |
MICRO-TOUCH™ AFFINITY™ | |
24 cm |
EN 455 Part 1, EN 455 Part 3 | |
Healthcare | |
Green | |
Partially Textured | |
0.16 mm | |
Yes | |
5.1 mil | |
Powder Free | |
6.3 mil | |
3771 | |
9.4 in. |