missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-531 Palm Coated Cut-Resistant Gloves, INTERCEPT™ and GRIP™ Technology

Ultra lightweight gloves offer dexterity, refined mobility and cut performance in a comfortable and flexible style.

$178.93 - $2,147.34

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Gray, Black
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-010-118
View Documents
Ansell
11531060
6 N/A
Only null left
 
19-010-119
View Documents
Ansell
11531070
7 N/A
Only null left
 
19-010-120
View Documents
Ansell
11531080
8 N/A
Only null left
 
19-010-121
View Documents
Ansell
11531090
9 N/A
Only null left
 
19-010-122
View Documents
Ansell
11531100
10 N/A
Only null left
 
19-010-123
View Documents
Ansell
11531110
11 N/A
Only null left
 
Description

Description

  • Features 18 gauge ultralight weight liner with INTERCEPT technology yarns that provides EN Cut Level 3 protection
  • Liner features features ZONZ™ comfort fit technology for breathability and ergonomic movement
  • Palm dipped coating and FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
  • Silicone-free design
  • Dirt masking palm for longer wear times
  • EN Cut Level 3 (ANSI Level 2)
  • EN Abrasion Level 4
  • Available in sizes 6 through 11
Specifications

Specifications

ANSI 4
Knit
Gray, Black
Specific
Fiberglass, Nylon, HPPE, Spandex, Foam Nitrile
EN 388:4X42B, EN 388:4342
Unisex
Ansell GRIP™ Technology
Lined
ANSI/ISEA 105-16 Level 2
Wing
21 cm
CE, EN 420:2003 + A1:2009; Category II
Nitrile
ANSI A2
Yes
Cut-resistant Gloves
Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance
Knit
Fiberglass, Nylon, HPPE, Spandex
Case
HyFlex™ 11-531
8.2 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'