missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-531 Palm Coated Cut-Resistant Gloves, INTERCEPT™ and GRIP™ Technology
Ultra lightweight gloves offer dexterity, refined mobility and cut performance in a comfortable and flexible style.
Supplier: Ansell 11531100
Description
- Features 18 gauge ultralight weight liner with INTERCEPT technology yarns that provides EN Cut Level 3 protection
- Liner features features ZONZ™ comfort fit technology for breathability and ergonomic movement
- Palm dipped coating and FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
- Silicone-free design
- Dirt masking palm for longer wear times
- EN Cut Level 3 (ANSI Level 2)
- EN Abrasion Level 4
- Available in sizes 6 through 11
Specifications
| ANSI 4 | |
| Knit | |
| Gray, Black | |
| Specific | |
| Fiberglass, Nylon, HPPE, Spandex, Foam Nitrile | |
| 10 | |
| Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance | |
| Knit | |
| Fiberglass, Nylon, HPPE, Spandex | |
| 11-531 10 | |
| ANSI/ISEA 105-16 Level 2 | |
| Wing | |
| 21 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X42B, EN 388:4342 | |
| Unisex | |
| Ansell GRIP™ Technology | |
| Lined | |
| Case | |
| HyFlex™ 11-531 | |
| 8.2 in. |