missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology
Palm and finger dipped, ultra lightweight 18 gauge gloves feature exceptional grip performance, comfort and trusted cut protection.
$210.33 - $210.33
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-010-124
|
Ansell
11537060 |
6 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
|
19-010-125
|
Ansell
11537070 |
7 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
|
19-010-126
|
Ansell
11537080 |
8 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
|
19-010-127
|
Ansell
11537090 |
9 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
|
19-010-128
|
Ansell
11537100 |
10 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
|
19-010-129
|
Ansell
11537110 |
11 |
Pack of 12 Each for $210.33
Case of 12 Pack for $2,304.48
|
|
|||||
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
| ANSI 4 | |
| Knit | |
| Gray, Black | |
| Specific | |
| HPPE, Fiberglass, Spandex, Nylon, Foam Nitrile | |
| EN 388:4X42B, EN 388:4342 | |
| Unisex | |
| Ansell GRIP™ Technology | |
| Lined | |
| HyFlex™ 11-537 | |
| 8.2 in. |
| CE, EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance | |
| Knit | |
| HPPE, Fiberglass, Spandex, Nylon | |
| Case | |
| Wing | |
| 20 cm |