missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology
Palm and finger dipped, ultra lightweight 18 gauge gloves feature exceptional grip performance, comfort and trusted cut protection.
Supplier: Ansell 11537070
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
| ANSI 4 | |
| Knit | |
| Gray, Black | |
| Specific | |
| HPPE, Fiberglass, Spandex, Nylon, Foam Nitrile | |
| 7 | |
| Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance | |
| Knit | |
| HPPE, Fiberglass, Spandex, Nylon | |
| 11-537 7 | |
| HyFlex™ 11-537 | |
| 8.2 in. |
| CE, EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X42B, EN 388:4342 | |
| Unisex | |
| Ansell GRIP™ Technology | |
| Lined | |
| Case | |
| Wing | |
| 20 cm |