missing translation for 'onlineSavingsMsg'
Learn More

Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology

Palm and finger dipped, ultra lightweight 18 gauge gloves feature exceptional grip performance, comfort and trusted cut protection.

Supplier:  Ansell 11537080

 View more versions of this product

Catalog No. 19-010-126



Only null left
Explore available promotions

Description

Description

  • INTERCEPT technology offers cut protection
  • ANSELL GRIP Technology to work in oily or wet conditions
  • ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
  • 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
  • Silicone free nitrile coating material
  • Dirt masking palm for longer wear times
  • Knit wrist cuff style
Specifications

Specifications

ANSI 4
Knit
Gray, Black
Specific
HPPE, Fiberglass, Spandex, Nylon, Foam Nitrile
8
Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance
Knit
HPPE, Fiberglass, Spandex, Nylon
11-537 8
ANSI/ISEA 105-16 Level 2
Wing
20 cm
CE, EN 420:2003 + A1:2009; Category II
Nitrile
ANSI A2
Yes
Cut-resistant Gloves
EN 388:4X42B, EN 388:4342
Unisex
Ansell GRIP™ Technology
Lined
Case
HyFlex™ 11-537
8.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions