missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-224 Bi-Color Natural Rubber/Neoprene Gloves, Flocked Lining

Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals.

$3.99 - $48.04

Specifications

Certifications/Compliance (Europe) CE 0493
Color Blue, Yellow
Latex Free No
Material Neoprene, Latex
Thickness (English) 27 mil
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-014481
View Documents
Ansell
87224070
7
Dozen of 12 Pair for $46.04
Case of 12 Dozen for $526.92
Only null left
 
19-014484
View Documents
Ansell
87224080
8
Dozen of 12 Pair for $48.04
Case of 12 Dozen for $165.96
Only null left
 
19-014486
View Documents
Ansell
0022411090
9
Pair of 12 for $3.99
Case of 144 Pair for $165.60
Only null left
 
19-014488
View Documents
Ansell
87224100
10
Dozen of 12 Pair for $46.04
Case of 12 Dozen for $526.92
Only null left
 
Description

Description

  • Natural rubber latex and neoprene blend
  • Ideal for maintenance of plant and heavy equipment, lab maintenance and clean up, janitorial use and chemical handling
  • Protects against a wide range of chemicals including acids, alcohols, animal fats, caustics, salts, petroleum-based solvents, detergents and ketones
  • Sleeve length is longer than standard gloves for added forearm protection
  • Embossed diamond pattern ensures secure grip on wet or dry surfaces
  • Cotton flock lining absorbs perspiration
  • Pinked cuff
  • Length: 13 in. (33 cm)
  • Thickness: 27 mil
Specifications

Specifications

CE 0493
No
27 mil
EN 388:2120A, EN 388:2120
Type A
Bacteria, Fungi WITH Virus Protection
Diamond Embossed
Lined
13 in.
Blue, Yellow
Neoprene, Latex
0.68 mm
No
AKLNPT
Pinked
Cotton Flock
AlphaTec™ 87-224
33 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'