missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-224 Bi-Color Natural Rubber/Neoprene Gloves, Flocked Lining
Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals.
Supplier: Ansell 87224080
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Natural rubber latex and neoprene blend
- Ideal for maintenance of plant and heavy equipment, lab maintenance and clean up, janitorial use and chemical handling
- Protects against a wide range of chemicals including acids, alcohols, animal fats, caustics, salts, petroleum-based solvents, detergents and ketones
- Sleeve length is longer than standard gloves for added forearm protection
- Embossed diamond pattern ensures secure grip on wet or dry surfaces
- Cotton flock lining absorbs perspiration
- Pinked cuff
- Length: 13 in. (33 cm)
- Thickness: 27 mil
Specifications
| CE 0493 | |
| No | |
| 8 | |
| 0.68 mm | |
| No | |
| AKLNPT | |
| Pinked | |
| Cotton Flock | |
| 00-224 8 192243 | |
| 13 in. |
| Blue, Yellow | |
| Neoprene, Latex | |
| 27 mil | |
| EN 388:2120A, EN 388:2120 | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Diamond Embossed | |
| Lined | |
| AlphaTec™ 87-224 | |
| 33 cm |