missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-224 Bi-Color Natural Rubber/Neoprene Gloves, Flocked Lining

Catalog No. 19014481
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014481 7
19014484 8
19014486 9
19014488 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19014481 Supplier Ansell Supplier No. 87224070
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals.

  • Natural rubber latex and neoprene blend
  • Ideal for maintenance of plant and heavy equipment, lab maintenance and clean up, janitorial use and chemical handling
  • Protects against a wide range of chemicals including acids, alcohols, animal fats, caustics, salts, petroleum-based solvents, detergents and ketones
  • Sleeve length is longer than standard gloves for added forearm protection
  • Embossed diamond pattern ensures secure grip on wet or dry surfaces
  • Cotton flock lining absorbs perspiration
  • Pinked cuff
  • Length: 13 in. (33 cm)
  • Thickness: 27 mil

Specifications

Certifications/Compliance (Europe) CE 0493
Color Blue, Yellow
Latex Free No
Material Neoprene, Latex
Size 7
Thickness (English) 27 mil
Thickness (Metric) 0.68 mm
EN388 Standard EN 388:2120A, EN 388:2120
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Pinked
Grip Design Diamond Embossed
Liner Material Cotton Flock
Lining Lined
Model 00-224 7 192241
Series AlphaTec™ 87-224
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less