missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-700 Sterile Nitrile Cleanroom Gloves
Sterile nitrile gloves deliver protection and durability when transferring liquids. Compatible with Class 100 (ISO 5) environments.
Supplier: Ansell 9370000M
Description
- Sterile gloves post-cleaned and packed in a bulk poly bag with an additional sterilization step
- Manufactured in a facility registered to ISO 9001, ISO 13485, ISO14001
- High puncture resistance three times more than standard latex gloves
- Protects against a wide range of chemicals
- Free of natural rubber latex proteins
- Textured fingertips
- Rolled beaded cuff, Ambidextrous, Powder free
Specifications
| ASTM D6978-05, FDA 21 CFR 177.2600 | |
| Class 100 (ISO 5) | |
| Partially Textured | |
| 0.16 mm | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| Sterile | |
| 0.16 mm | |
| Bacteria, Fungi WITH Virus Protection | |
| 384231 | |
| 11.8 in. |
| Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016 | |
| Green | |
| 6.3 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.13 mm | |
| Medium | |
| 6.3 mil | |
| Yes | |
| ISO 9001:2015, ISO 13485, ISO 14001 | |
| TouchNTuff™ 93-700 | |
| 30 cm |